Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Reflective Marking Tape, Solid, Green, 3" W
Mfr # RF7GN
Zoro # G5369922
product price: $59.15
/ea
Sold in multiples of 6 for $354.90
$354.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Green
- Tape Color Green
- Tape Format Continuous Roll
- Thickness 5.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RF7GN
- Zoro # G5369922
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 50 yd. |
Roll Length | 150 ft |
Diameter | 6" |
Imperial Tape Width | 3 in |
Imperial Tape WxL | 3 in x 150 ft |
Imperial Tape Length | 150 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Green, 3 in, 150 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Ear Plugs, 200 PK (50051138290080)
- NMC Danger Flammable Gas Sign - Bilingual, ESD662AB (ESD662AB)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Blue, XL, PR (19L481)
- 3M Exhalation Valve, PK10 (7283)
- ZORO SELECT Reflective Marking Tape, Solid, Green, 1" W (RF1GN)
- ZORO SELECT Marking Tape, Solid, White, 3" W (ZMC3WT-1000)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (9CEU6)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 2"W (ZRF2X5OR)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 1"W (RF1OR)
- ZORO SELECT Aisle Marking Tape, Solid, Purple, 2" W (VM102PU)
- GATOR GRIP Traction Tape, Black, 2"x60ft. (SG3102B)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings