Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Reflective Marking Tape, Solid, Green, 3" W
Mfr # 15C114
Zoro # G5362478
product price: $7.49
/ea
Sold in multiples of 12 for $89.88
$89.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 15 ft.
- Material Vinyl
- Color Green
- Tape Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15C114
- Zoro # G5362478
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 15 ft. |
Roll Length | 15 ft |
Diameter | 3-3/4" |
Imperial Tape Width | 3 in |
Imperial Tape Length | 15 ft |
Imperial Tape WxL | 3 in x 15 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Green, 3 in, 15 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER TIG Welding Gloves, Goatskin Palm, 2XL, PR (0224K-2X)
- CONDOR Disposable Lab Coat, M, Blue, PK30 (32KF65)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, L (WL50DN RG L)
- PIG Draining Drum Screen, 1-1/2" H, 22" W (DRM135)
- ZORO SELECT Conformable Anti-Slip Tape, Blk, 6inx60ft (GRAN1353)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (8A384)
- ZORO SELECT Reflective Marking Tape, Solid, White, 4" W (8AFC8)
- ZORO SELECT Reflective Marking Tape, Solid, White, 6" W (ZRF6X5WT)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (20LP53)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 4"W (RF4YL)
- SAFETYSTEPTD ADA Warning Pad, 5 ft. L, 1" D, Glue Down (SSTDRU2X523506)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings