Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Reflective Marking Tape, Solid, Green, 2" W
Mfr # RF6GN
Zoro # G5386302
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 50 yd.
- Material Vinyl
- Color Green
- Tape Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RF6GN
- Zoro # G5386302
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 50 yd. |
Roll Length | 150 ft |
Diameter | 6" |
Imperial Tape Length | 150 ft |
Imperial Tape Width | 2 in |
Imperial Tape WxL | 2 in x 150 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Green, 2 in, 150 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION 14 in Height, 0.01 in Width, Plastic, 14" x 10", WS-Supplemental Sign (WS-Supplemental Sign)
- DANNER Hiker Boot, D, 8 1/2, Brown, PR (13860-8.5D)
- FALLTECH Full Body Harness, S/M, Polyester (7015SML)
- PHYSICIANSCARE Lens Cleaning Tissue, 8 in. x 5 in., PK100 (91295)
- ZORO SELECT Marking Tape, Striped, Red/White, 3" W (ZRS3X5RW)
- ZORO SELECT Stair Tread Cover, Black, 24in W, Vinyl (2RRX6)
- ZORO SELECT Anti-Slip Tread, Black, 6 in x 2 ft., PK10 (GRAN5059)
- ZORO SELECT Reflective Marking Tape, Solid, White, 6" W (RF9WT)
- ZORO SELECT Warning Tape, Checkered, Black/Yellow, 3" W (35TA42)
- ZORO SELECT Trench Cover, Plastic, 4400 lb., Yellow (CSP-TC35-Y)
- 3M Anti-Slip Tape, White, 60ft.Lx4inH (280-4X60)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings