Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Reflective Marking Tape, Solid, Green, 1" W
Mfr # 15C112
Zoro # G5371079
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Length 15 ft.
- Material Vinyl
- Color Green
- Tape Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15C112
- Zoro # G5371079
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1" |
Length | 15 ft. |
Diameter | 3-3/4" |
Roll Length | 15 ft |
Imperial Tape Length | 15 ft |
Imperial Tape Width | 1 in |
Imperial Tape WxL | 1 in x 15 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Green, 1 in, 15 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Purple, 9, PR (11-926)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-11)
- STRANCO Inspection Label, English, Quality, PK350, TC-21001 (TC-21001)
- ENPAC Containment Pool, 150 gal, 18 In H (5950-YE)
- ZORO SELECT Marking Tape, Solid, White, 3" W (ZMC3WT-1000)
- ZORO SELECT Safety Warning Tape, Solid, Black/Org, 2" W (20TD72)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 3" W (RF3RD)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (9NM11)
- ZORO SELECT Anti-Slip Tread, Black, 6 in x 2 ft., PK10 (GRAN5059)
- ZORO SELECT Anti-Slip Tape, Black, 12 in x 60 ft. (GRAN5103)
- GATOR GRIP Traction Tape, Black, 6"x60ft. (SG3106B)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings