Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Reflective Marking Tape, Solid, Blue, 6" W
Mfr # ZRF6X5BL
Zoro # G5354988
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Material vinyl
- Tape Color Blue
- Tape Format Continuous Roll
- Thickness 5.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZRF6X5BL
- Zoro # G5354988
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6 in |
Diameter | 3 in |
Roll Length | 15 ft |
Imperial Tape Width | 6 in |
Imperial Tape WxL | 6 in x 15 ft |
Imperial Tape Length | 15 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Blue, 6 in, 15 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher Bracket, Heavy-Duty Bracket, Steel, For Tank Weight 10 lb (700226)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (14841)
- SHOWA SHOWA 723 Chemical-Resistant 24-mil Neoprene Gloves (723M-08)
- ALLEGRO INDUSTRIES Lay Flat Ducting, 8/12 in., 500 ft. (9500-500)
- ZORO SELECT Stair Edging, Silver, 96in W, Aluminum (2RRW5)
- ZORO SELECT Aisle Marking Tape, Solid, Brown, 2" W (VM102BR)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 2"W (ZRF2X5OR)
- ZORO SELECT Warning Tape, Striped, Black/Yl, 1-1/2" W (ZHT1.5X18BY)
- ZORO SELECT Aisle Marking Tape, Solid, Purple, 2" W (VM102PU)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 4"W (RF8YL)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Yellow 2x 15' (SGT-YF-13)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings