Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Reflective Marking Tape, Solid, Blue, 4" W
Mfr # 15C110
Zoro # G5367210
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Material Vinyl
- Color Blue
- Tape Color Blue
- Tape Format Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15C110
- Zoro # G5367210
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 15 ft. |
Diameter | 3-3/4" |
Roll Length | 15 ft |
Imperial Tape Length | 15 ft |
Imperial Tape WxL | 4 in x 15 ft |
Imperial Tape Width | 4 in |
Description
Floor Marking Tape, Continuous Roll, Solid, Blue, 4 in, 15 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Utility Tray with Grate Black 49.25" L x 25.25" W x 3.25" H (PAK123-BK)
- 5.11 Womens Stryke Pants, Size 20, Dark Navy (64418)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-1 (SDR-1)
- RIVER CITY Class II Economy Safety Vests, Size 2XL (VCL2SLX2)
- ZORO SELECT Warning Tape, Checkered, Black/Yellow, 2" W (9NMH5)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 2" W, Diameter: 4 in (RS2BY)
- ZORO SELECT Warning Tape, Checkered, Black/Yellow, 3" W (35TA42)
- ZORO SELECT Anti-Slip Tape, Clear, 4 in x 60 ft. (GRAN5015)
- ZORO SELECT Warning Tape, Checkered, Black/Yellow, 6" W (8NEP4)
- ZORO SELECT Aisle Marking Tape, Solid, Gray, 2" W (VM102GY)
- BRADY Floor Marking Tape, 2" W, Yellow, 100 ft. L (149629)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings