Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Reflective Marking Tape, Solid, Blue, 3" W
Mfr # RF3BL
Zoro # G5356887
product price: $12.59
/ea
Sold in multiples of 12 for $151.08
$151.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 yd.
- Material Vinyl
- Color Blue
- Tape Color Blue
- Tape Format Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RF3BL
- Zoro # G5356887
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 10 yd. |
Roll Length | 30 ft |
Diameter | 4" |
Imperial Tape WxL | 3 in x 30 ft |
Imperial Tape Length | 30 ft |
Imperial Tape Width | 3 in |
Description
Floor Marking Tape, Continuous Roll, Solid, Blue, 3 in, 30 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (KKC2PU-01-XS)
- SALISBURY Arc Flash Hood, Red, ATPV 40 cal/sq cm (FH40RG-PP)
- MCR SAFETY Safety Glasses, Clear Uncoated (CL400)
- MASTER LOCK Personal Safety Lockout Red (1457E410KABAS)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (8WU61)
- ZORO SELECT Reflective Marking Tape, Roll, 150 ft. L (KPT2WT-50)
- ZORO SELECT Reflective Marking Tape, Solid, White, 1" W (ZRF1X5WT)
- ZORO SELECT Warning Tape, Checkered, Black/Yellow, 2" W (9NMH5)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 1" W (ZRF1X5RD)
- ZORO SELECT Marking Tape, Solid, Red, 2" W (MC2RD)
- MIGHTY LINE Ind Floor Tape, Roll, Yellow/Black, Vinyl (2RYBLKCTR)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings