Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Reflective Marking Tape, Solid, Blue, 2" W
Mfr # ZRF2X5BL
Zoro # G5367457
Sold in multiples of 12 for $59.40
$59.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2 in
- Material vinyl
- Tape Color Blue
- Tape Format Continuous Roll
- Thickness 5.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZRF2X5BL
- Zoro # G5367457
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 in |
Roll Length | 15 ft |
Diameter | 3 in |
Imperial Tape Length | 15 ft |
Imperial Tape Width | 2 in |
Imperial Tape WxL | 2 in x 15 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Blue, 2 in, 15 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yllw/Green, 2XL/3XL (53YN67)
- INTERSTATE SAFETY 6" Weightlifting / Back Support Belt w/Low Profile Torque Ring Closure & Waterproof Foam Core - Med (40152-M)
- SIGNMISSION OSHA Sign, 7" H, 10" W, Aluminum, Radio Frequency Controlled Access Area With Symbol, Landscape (OS-WS-A-710-L-12362)
- MOON AMERICAN Hex Nipple, MNPTxMNPSH, 1 Inx1 In (358-1061011)
- ZORO SELECT Conformable Anti-Slip Tape, Black, PK10 (GRAN1354)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 2"W (RF2OR)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 1" W (ZRF1X5RD)
- ZORO SELECT Warning Tape, Checkered, Black/Yellow, 6" W (8NEP4)
- ZORO SELECT Antislip Tape, Yellow, 60 ft. L (GRAN4999)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (9X189)
- MIGHTY LINE Mighty Line™ Deluxe Safety Tape, 60 Mil PVC, 4" x 100', Yellow/Black, 1/Case (T94100BY)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings