Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Reflective Marking Tape, Solid, Blue, 2" W
Mfr # RF6BL
Zoro # G5356948
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 50 yd.
- Material Vinyl
- Color Blue
- Tape Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RF6BL
- Zoro # G5356948
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 50 yd. |
Diameter | 6" |
Roll Length | 150 ft |
Imperial Tape Width | 2 in |
Imperial Tape Length | 150 ft |
Imperial Tape WxL | 2 in x 150 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Blue, 2 in, 150 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY PRO High-visibility Polyester Hi-Vis Windbreaker size UHV600-XL (UHV600-XL)
- VISUAL WORKPLACE Floor Sign, High Bond, 17", Round, 60-1609-RO17-F701 (60-1609-RO17-F701)
- ZORO SELECT Taffeta Flagging Tape, Purple, 300 ft (TFPP-200)
- BRADY Label, 1 in W, Indoor, Yellow (BM7C-1000-855-YL)
- ZORO SELECT Marking Tape, Striped, Red/White, 4" W (RS4RW)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 1"W (RF1OR)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (8WU61)
- ZORO SELECT Reflective Marking Tape, Solid, Black, 2" W (ZRF2X50'BK)
- ZORO SELECT Reflective Marking Tape, Solid, White, 4" W (ZRF4X5WT)
- ZORO SELECT Antislip Tape, Black, 60 ft. L (GRAN5063)
- INCOM Floor Marking Tape, L, Black, 6"Lx6"W, PK25 (LM110K)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings