Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Reflective Marking Tape, Solid, Black, 2" W
Mfr # ZRF2X50'BK
Zoro # G5383852
product price: $14.19
/ea
Sold in multiples of 12 for $170.28
$170.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Material vinyl
- Tape Color Black
- Tape Format Continuous Roll
- Thickness 5.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZRF2X50'BK
- Zoro # G5383852
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 in |
Roll Length | 50 ft |
Diameter | 6 in |
Imperial Tape Length | 50 ft |
Imperial Tape Width | 2 in |
Imperial Tape WxL | 2 in x 50 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Black, 2 in, 50 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ls Gray Poplin Work Shirt, XL (SP14GY LN XL)
- RETRACTA-BELT Retractable Belt Barrier, 50 ft., 8-1/2inH (WM5000-CAU-HDRE)
- AZAR DISPLAYS 4"W x 4"H Curved Metal Frame (300885)
- DANNER Work Boot, 21210-9.5D Acadia 8" Black, PR (098397212519)
- ZORO SELECT Warning Tape, Striped, Red/White, 1-1/2" W (20TD65)
- ZORO SELECT Aisle Marking Tape, Solid, Purple, 2" W (VM102PU)
- ZORO SELECT Marking Tape, Solid, Red, 2" W (MC2RD)
- ZORO SELECT Aisle Marking Tape, Solid, Yellow, 1" W (VM100YL)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (ZRF2X5RD)
- ZORO SELECT Anti-Slip Tread, Black, 6 in x 2 ft., PK25 (GRAN5086)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Yellow 2x 15' (SGT-YF-13)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings