Shop All Marking and Warning Tapes
Zoro Select
Reflective Marking Tape, Dot, 4In D, PK50
Mfr # 9TZ25
Zoro # G4073921
product price: $13.29
/pk 50, $0.27/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glow-in-the-Dark No
- Pattern Solid
- Material vinyl
- Standards FP-85 Type II, L-S 300C
- Safety Tape Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9TZ25
- Zoro # G4073921
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 4 in |
Tape Strip Length | 3 in |
Diameter | 4 in |
Imperial Tape WxL | 4 in x 3 in |
Imperial Tape Shape Diameter | 2 in |
Imperial Tape Width | 4 in |
Imperial Tape Length | 3 in |
Description
Floor Marking Tape, Circle, Solid, Green, 4 in, 3 in, 2 in, 13 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Uv Black Rubber, 2-9/25 in H, 48 in L, 12 in W, Black/Yellow (670528)
- HONEYWELL Chemical Resistant Glove, Green, M, PR (33-3765E/8M)
- MSA SAFETY Pre-Addressed Recycling Box, 16 In L (711227)
- BRADY Inspection Tag, 7inHx4inW, HD Poly., PK10 (86499)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (3JRX1)
- ZORO SELECT Hazard Marking Tape, Roll, 8In W, 180 ft. L (9NMK8)
- ZORO SELECT Safety Warning Tape, Roll, 3In W, 60 ft. L (9TZM8)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 54 ft. L (3YRY5)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (8A383)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 54 ft. L (3YRY2)
- SUPERIOR MARK Floor Marking Corners, L Marker, 4in, Red/White Hazard Stripe (IN-50-504)
- Zoro Select Marking and Warning Tapes