Shop All Marking and Warning Tapes
Zoro Select
Reflective Marking Tape, Dot, 3In D, PK50
Mfr # 9MFL8
Zoro # G3918512
product price: $7.65
/pk 50, $0.15/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FP-85 Type II, L-S 300C
- Legend No Legend
- Width 3 in
- Retroreflective Grade Engineer
- Glow-in-the-Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9MFL8
- Zoro # G3918512
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 3 in |
Tape Strip Length | 3 in |
Diameter | 3 in |
Imperial Tape Length | 3 in |
Imperial Tape Width | 3 in |
Imperial Tape WxL | 3 in x 3 in |
Imperial Tape Shape Diameter | 2 in |
Description
Floor Marking Tape, Circle, Solid, Yellow, 3 in, 3 in, 2 in, 13 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY White Paper Wire Marker, THT-19-402-3 (THT-19-402-3)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class C, Ratchet (4-Point) (H-704SFV-UV)
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (68-2300)
- NMC Flammable 3 Dot Placard Sign, Pk50 (DL158TB50)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 54 ft. L (8AAK6)
- ZORO SELECT Marking Tape, Roll, 3In W, 150 ft. L (15D049)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 54 ft. L (8PD82)
- ZORO SELECT Hazard Warning Tape, Roll, 3In W, 60 ft. L (9MG52)
- ZORO SELECT Aisle Marking Tape, Roll, 3In W, 108 ft. L (8ZFT2)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D725)
- 5S SUPPLIES VinylStripe 5S X's Square Green, 25PK (VSX-SQUARE-GREEN)
- Zoro Select Marking and Warning Tapes