Shop All Marking and Warning Tapes
Zoro Select
Reflective Marking Tape, Dot, 3In D, PK50
Mfr # 9MFL7
Zoro # G4069326
product price: $7.69
/pk 50, $0.15/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Format Die Cut - Tag
- Safety Tape Color White
- Performance Temp. -40 Degrees to 180 Degrees F
- Tape Strip Length 3 in
- Adhesion Strength 49.6 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9MFL7
- Zoro # G4069326
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Strip Length | 3 in |
Diameter | 3 in |
Width | 3 in |
Imperial Tape Width | 3 in |
Imperial Tape Length | 3 in |
Imperial Tape WxL | 3 in x 3 in |
Imperial Tape Shape Diameter | 2 in |
Description
Floor Marking Tape, Circle, Solid, White, 3 in, 3 in, 2 in, 13 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAULSON Sun Shield, For Use With Use with Most Front-Brim Hard Caps Strap: Black (A-S3)
- C-LINE PRODUCTS HOLDEX Magnetic ShelfBin Label Holders, 12 inch Magnetic Label Holder, 10PK (87207)
- IRONCLAD PERFORMANCE WEAR Medium Black Gauntlet Cuff Heat Resistant Gloves (HW6X-03-M)
- VERTX Mens Tactical Polo, Black, Short Sleeve, L (VTX4000BKP)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (3YRZ8)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 54 ft. L (8AAK6)
- ZORO SELECT Barricade Marking Tape, 3In W, Yellow, PK16 (301-Y-3X300FTX2MIL)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (8A382)
- ZORO SELECT Marking Tape, Roll, 3In W, 30 ft. L (8REL7)
- ZORO SELECT Floor Marking Tape, 4 in. W, 72yd/Roll, PK2 (24WH29)
- 3M Striped Safety Walk Tape, Slip-Resistant Safety, 2"X60Ft Roll (48011-19221)
- Zoro Select Marking and Warning Tapes