Shop All Marking and Warning Tapes
Zoro Select
Reflective Marking Tape, Arrow, 4In L, PK50
Mfr # 9CFJ1
Zoro # G4069362
product price: $11.99
/pk 50, $0.24/ea
$11.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Adhesion Strength 49.6 oz/in
- Retroreflective Grade Engineer
- Pattern Solid
- Material vinyl
- Diameter 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9CFJ1
- Zoro # G4069362
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Diameter | 3 1/2 in |
Width | 4 in |
Tape Strip Length | 4 in |
Imperial Tape Length | 4 ft |
Imperial Tape WxL | 4 in x 4 ft |
Imperial Tape Width | 4 in |
Description
Floor Marking Tape, Arrow, Solid, Red, 4 in, 4 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley® J41108 SafetyFlex® Storm Fly Front Hooded Jacket, Green, XL (J41108.XL)
- TRU-SPEC Tactical Shorts, 38" Sz, Waist 37" to 39" (4269)
- JUSTRITE Biohazard Waste Container, 6 gal., Silver (05914)
- DUNLOP Size 6 Men's Steel Rubber Boot, Green (8701200)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D725)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 54 ft. L (8PD82)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (9WEJ8)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 54 ft. L (3YRX5)
- ZORO SELECT Reflective Marking Tape, Dot, 3In D, PK50 (9MFL8)
- ZORO SELECT Anti Slip Marking Tape, 2In W, White (LB24902)
- BRADY Floor Marking Tape, Foot Shape, Ylw, PK10 (104409)
- Zoro Select Marking and Warning Tapes