Shop All Marking and Warning Tapes
Zoro Select
Reflective Marking Tape, Arrow, 3In W, PK50
Mfr # 9ADH8
Zoro # G4231622
original price:
$8.05
23% off
new price: $6.15
/pk 50, $0.12/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Legend
- Adhesion Strength 49.6 oz/in
- Die Cut Shape Arrow
- Thickness 0.216 in
- Material vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9ADH8
- Zoro # G4231622
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Diameter | 3 1/2 in |
Width | 3 in |
Tape Strip Length | 3 in |
Imperial Tape WxL | 3 in x 3 ft |
Imperial Tape Length | 3 ft |
Imperial Tape Width | 3 in |
Description
Floor Marking Tape, Arrow, Solid, Orange, 3 in, 3 ft, 13 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GN1 Three-Ply General Use Face Mask, Blue/White, PK2500, 2500PK (MS2500)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, 2XL, PR (484T57)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (44-3455)
- CHEMSTOP Cut, A3, Heat 3 Chemical (NE240TKL10)
- ZORO SELECT Reflective Marking Tape, 15 ft. L, Vinyl (76321)
- ZORO SELECT Barricade Marking Tape, 3In W, Yellow, PK16 (301-Y-3X300FTX2MIL)
- ZORO SELECT Marking Tape, Roll, 3In W, 15 ft. L (3TZT2)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D717)
- ZORO SELECT Floor Marking Tape, Roll, 4 in. W, PK2 (24WH21)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (8A859)
- BRADY ToughStripe Floor Marking Tape, General Purpose, Solid, Yellow, 2 in x 100 ft, 8 mil Thickness (104312)
- Zoro Select Marking and Warning Tapes