Shop All Marking and Warning Tapes
Zoro Select
Reflective Marking Tape, Arrow, 3In L, PK50
Mfr # 8ADC7
Zoro # G4904426
product price: $6.99
/pk 50, $0.14/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glow-in-the-Dark No
- Legend No Legend
- Diameter 3 1/2 in
- Material vinyl
- Adhesion Strength 49.6 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8ADC7
- Zoro # G4904426
- Country of Origin Multiple
- Category Marking and Warning Tapes
Dimensions
Diameter | 3 1/2 in |
Tape Strip Length | 3 in |
Width | 3 in |
Imperial Tape WxL | 3 in x 3 ft |
Imperial Tape Length | 3 ft |
Imperial Tape Width | 3 in |
Description
Floor Marking Tape, Arrow, Solid, Red, 3 in, 3 ft, 13 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Eagle Spill Containment Black Utility Tray 36"L x 18"W x 2"H (1677BLK)
- SALISBURY Arc Flash Clothing Kits (SKCP8RG3X-WB)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H (410KARED)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Navy, Small, REG (105702-I26SREG)
- ZORO SELECT Safety Warning Tape, Roll, 3In W, 60 ft. L (9TZM8)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D720)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8A858)
- ZORO SELECT Floor Marking Tape, General Purpose, Solid, Yellow, 2 in x 180 ft, 5 mil Thickness, Vinyl (8AVH3)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (9EKR2)
- ZORO SELECT Marking Tape, Roll, 3In W, 30 ft. L (8REL7)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (567PF FLO LIM)
- Zoro Select Marking and Warning Tapes