Shop All Flags, Flares, Paddles, and Triangles
Zoro Select
Reflective Marker, Blue/Wh, 48 H, PK10
Mfr # 05-099-03-B
Zoro # G3084137
original price:
$42.22
19% off
new price: $33.99
/pk 10, $3.40/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Height 48"
- Post Color White
- Reflector Color Blue
- Reflector Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05-099-03-B
- Zoro # G3084137
- UPC # 737415000430
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 48" |
Reflector Depth | 3/8 in |
Post Depth | 1/4 in dia |
Reflector Height | 3 in |
Width | 3" |
Post Width | 1/4 in dia |
Reflector Width | 3 in |
Overall Height | 48 in |
Post Diameter | 1/4 in |
Details
Item | Reflective Driveway Marker |
Color | Blue/White |
Material | ABS Plastic |
Post Color | White |
Reflector Color | Blue |
Reflector Material | Acrylic |
Post Material | Fiberglass |
Thickness | 1/2 |
Reflective | Yes |
Features | Reflector Housing Made From Unbreakable ABS Material, Sonic Welded Lens |
Includes Reflector | Yes |
Includes Reflective Striping | Yes |
Shape | Round |
Description
Reflective Driveway Marker, Product Type Property & Driveway Marker, Overall Height 48 in, Includes Reflector Yes, Includes Reflective Striping Yes, Post Material Fiberglass, Post Color White, Post Shape Round, Post Diameter 1/4 in, Reflector Material Acrylic, Reflector Color Blue, Reflector Width 3 in, Reflector Height 3 in, Reflector Depth 3/8 in, Features Reflector Housing Made From Unbreakable ABS Material, Sonic Welded Lens, Reflector Shape Round, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 478U38 (478U38)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Blue (10034028)
- LYLE Decal, Danger Area In Front Of, 7 x 5", LCU4-0710-ND_7X5 (LCU4-0710-ND_7X5)
- SALISBURY Electrical Gloves, Class 0, Yellow, Sz11, PR (E011Y/11)
- ZORO SELECT Reflective Marker, Amber/Wh, 48 H, PK10 (05-099-03-A)
- ZORO SELECT Reflective Marker, Clr/Wh, 48 H, PK10 (05-099-03-C)
- ZORO SELECT Reflective Marker, Rd/Wht, 48 H, PK10 (05-099-03-R)
- ZORO SELECT Throwaway Flag, Red, 16x16In, PK100 (1EKT1)
- ZORO SELECT Stop/Slow Pole Mounted Paddle, Plastic (03-823P)
- ZORO SELECT Handheld Warning Flag, Fluorescent Orange, Width: 18" (9RW13)
- POWERFLARE Bag, Orange, holds 4 lights (BAG4-O)
- Zoro Select Traffic Safety