Shop All Pavement Markings
This Product is Discontinued
Zoro Select
Reflective Driveway Marker, Red, 48 In H (Discontinued)
Mfr # 711
Zoro # G4237125
This Product is Discontinued
Key Features
- Material Steel Post
- Color Red
- Width 3-1/4"
- Thickness 3/8
- Height 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 711
- Zoro # G4237125
- Country of Origin China
- Category Pavement Markings
Dimensions
Width | 3-1/4" |
Height | 48" |
Reflector Height | 4 in |
Reflector Width | 4 in |
Overall Height | 48 in |
Post Width | 3/8 in |
Details
Item | Reflective Driveway Marker |
Material | Steel Post |
Color | Red |
Thickness | 3/8 |
Reflector Color | Red |
Post Material | Steel |
Features | Diamond Head |
Reflector Material | Fiberglass |
Post Color | Red |
Reflective | Yes |
Description
Reflective Driveway Marker, Overall Height 48 in, Post Material Steel, Post Color Red, Post Width 3/8 in, Reflector Material Fiberglass, Reflector Color Red, Reflector Width 4 in, Reflector Height 4 in, Features Diamond Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.