Shop All Fire Hoses
Zoro Select
Reel Fire Hose, Dia. 1-1/2 In., 800 psi
Mfr # 4YLK3
Zoro # G0457764
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Fitting Size 1-1/2 in x 1-1/2 in
- Hose Color White
- Hose Inside Diameter 1 1/2 in
- Hose Tube Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4YLK3
- Zoro # G0457764
- Country of Origin China
- Category Fire Hoses
Dimensions
Fitting Size | 1-1/2 in x 1-1/2 in |
Hose Inside Diameter | 1 1/2 in |
Coupling Bowl Size | 1-1/2" |
Length | 100 ft. |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNST x FNST, Hose Color White, Hose Fitting A Material Aluminum, Hose Fitting A Type MNST, Hose Fitting B Material Aluminum, Hose Fitting B Type FNST, Hose Inside Diameter 1 1/2 in, Hose Length 100 ft, Hose Tube Material EPDM, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1962, Burst Pressure 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-595-WT)
- JJ KELLER Limited Quantity Label, 4-1/4 in. H, PK500 (17688)
- MECHANIX WEAR Mechanics Gloves, Black, 7, PR (S1DE-05-007)
- PANELTRONICS Dc-20 Assorted Label Sheet (150-061)
- ZORO SELECT Reel Fire Hose, Dia. 1-1/2 In., 50 ft. L (4YLJ9)
- ZORO SELECT Fire Hose, 1-1/2inx50ft, NPSH, White, 300psi (45DV18)
- ZORO SELECT Fire Hose, Pin Rack Hose, 1-1/2 ID, 75 Ft L (1FEL3)
- ZORO SELECT Fire Hose, Pin Rack Hose, 1-1/2 ID, 50 Ft L (3ATP1)
- ZORO SELECT Reel Fire Hose, 50 ft. L, Dia. 2-1/2 In. (1FEL6)
- ZORO SELECT Fire Hose, Pin Rack Hose, 1-1/2 ID, 100 Ft (3ATP3)
- JAFRIB Fire Hose, 100 ft. L, Yellow, 2-1/2" dia. (G50H25RY100N)
- Zoro Select Fire Protection