Shop All Fire Hoses
Zoro Select
Reel Fire Hose, Dia. 1-1/2 In., 50 ft. L
Mfr # 4YLJ9
Zoro # G2571791
original price:
$336.75
9% off
new price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Double Jacket
- Fitting Size 1-1/2 in x 1-1/2 in
- Hose Color White
- Hose Inside Diameter 1 1/2 in
- Hose Tube Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4YLJ9
- Zoro # G2571791
- Country of Origin China
- Category Fire Hoses
Dimensions
Fitting Size | 1-1/2 in x 1-1/2 in |
Hose Inside Diameter | 1 1/2 in |
Coupling Bowl Size | 1-1/2" |
Length | 50 ft |
Hose Fitting B Size | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNST x FNST, Hose Color White, Hose Fitting A Material Aluminum, Hose Fitting A Type MNST, Hose Fitting B Material Aluminum, Hose Fitting B Type FNST, Hose Inside Diameter 1 1/2 in, Hose Length 50 ft, Hose Tube Material EPDM, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1962, Burst Pressure 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU75)
- GUARDIAN Tri Weave Rain Pants (756B LRG)
- WEARWELL Kneeling Pad, Black, 18" W, 30" L, 7/8" Thick, Vinyl/Nitricell Sponge (518)
- ULTRATECH Spill Tray, 9 gal Spill Capacity, 18 oz PVC fabric (1332)
- ZORO SELECT Reel Fire Hose, Dia. 1-1/2 In., 800 psi (4YLK3)
- ZORO SELECT Fire Hose, 1-1/2inx50ft, NST, Yellow, 300psi (45DV17)
- ZORO SELECT Fire Hose, 1-1/2in.x100 ft., NPSH, Yellow (45DV15)
- ZORO SELECT Fire Hose, Pin Rack Hose, 1-1/2 ID, 100 Ft (3ATP3)
- ZORO SELECT Fire Hose, Pin Rack Hose, 1-1/2 ID, 50 Ft L (3ATP1)
- ZORO SELECT Fire Hose, 1in.x50 ft., NST, White, 300psi (45DV08)
- ZORO SELECT Fire Hose, 1in.x50 ft., NST, Yellow, 300 psi (45DV09)
- Zoro Select Fire Protection