Shop All ABS Pipe Fittings
Zoro Select
Reducing Wye, 3 In x 2 In Hub
Mfr # 1WHW2
Zoro # G1000465
original price:
$13.19
34% off
new price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Reducing Wye
- Specific Fitting Shape Reducing Wye
- Fitting Connection Type Hub x Hub x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WHW2
- Zoro # G1000465
- UPC # 012871028281
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 3" x 2" |
Pipe Size (Fittings) | 3" x 3" x 2" |
Overall Length | 5 in |
Fitting Side A Outside Diameter | 3 15/16 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
For Pipe Outside Diameter | 2 3/8 in, 3 1/2 in |
Pipe Size | 2 in, 3 in |
Fitting Pipe Size | 3 in x 3 in x 2 in |
Fitting Side B Outside Diameter | 3 15/16 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side C Outside Diameter | 2 11/16 in |
Description
Reducing Wye, ABS, Schedule 40, For Pipe Schedule 40, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, 3 1/2 in, 5 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit (304352-V)
- HAUSEN 1/2 in. and 3/4 in. Brass 1/4 Turn Spigot x Sweat Sillcock, 5PK (HA-SC107-5)
- FLOTEC Pump Utility Sink Auto (FPUS1860A)
- AQUATROL Adjustable Relief Valve, 3/8x1/2 In, 25psi (55BA1M2U1-25)
- ZORO SELECT Trap Adapt., 1-1/2 x 1-1/4 In SlipxSpigot (1CNV5)
- ZORO SELECT Pipe Adapter, 3 In x 1-1/2 In Hub (1WJE6)
- ZORO SELECT Double Fixture Wye, 2 In x 1-1/2 In Hub (1CNT8)
- ZORO SELECT 90 Deg Street Elbow, 3 In Hub x Spigot (1WHZ8)
- ZORO SELECT Adapter, 2 In Hub x MNPT (1WJD3)
- ZORO SELECT Two Way Cleanout Tee, 3 InHub (1WHR8)
- ZORO SELECT Socket Cap, 3 In Hub (1WJF4)
- Zoro Select Fittings