Shop All ABS Pipe Fittings
Zoro Select
Reducing Wye, 3 In x 1-1/2 In Hub
Mfr # 1WHW1
Zoro # G1754794
original price:
$10.79
5% off
new price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Reducing Wye
- Specific Fitting Shape Reducing Wye
- Fitting Connection Type Hub x Hub x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WHW1
- Zoro # G1754794
- UPC # 012871028274
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 3" x 1-1/2" |
Pipe Size (Fittings) | 3" x 3" x 1-1/2" |
Fitting Side A Nominal Pipe Size | 3 in |
For Pipe Outside Diameter | 1 7/8 in, 3 1/2 in |
Fitting Pipe Size | 3 in x 3 in x 1 1/2 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side C Outside Diameter | 2 3/16 in |
Fitting Side A Outside Diameter | 3 15/16 in |
Fitting Side B Outside Diameter | 3 15/16 in |
Overall Length | 4 3/16 in |
Pipe Size | 1 1/2 in, 3 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Description
Reducing Wye, ABS, Schedule 40, For Pipe Schedule 40, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, Includes Seal No, For Pipe Outside Diameter 1 7/8 in, 3 1/2 in, 4 3/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Valve Replacement Kit, Replacement (1170273)
- SHOWERSCAPE 24" Shower Slide Bar W/ Pin Wall Hook, Polished Brass (K180A2)
- ZORO SELECT 2" Welded SS Blind Flange (4381003440)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-300-12000SK-6p-6874)
- ZORO SELECT 90 Deg Long Sweep Elbow, 3 In Hub (1WHX9)
- ZORO SELECT Adapter, 3 In Hub x MNPT (1WJD4)
- ZORO SELECT San. Street Tee, 1-1/2 In Hub x Spigot (1WJH6)
- ZORO SELECT 22-1/2 Street Elbow, 2 In Hub x Spigot (1WJF9)
- ZORO SELECT Cleanout Adapter w/Plug, 4 In FNPTxSpigot (1WJG8)
- ZORO SELECT Pipe Adapter, 2 In x 1-1/2 In Hub (1WJE5)
- ZORO SELECT Trap Adapter, 2 In Hub x Slip (03382)
- Zoro Select ABS Pipe Fittings