Shop All Flared Tube Fittings
Zoro Select
Reducing Tee, Low Lead Brass, 1000 psi
Mfr # 704059-060604
Zoro # G3002767
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Reducing Tee
- Tube Size 3/8 in x 3/8 in x 1/4 in
- Standards ASA, ASME, SAE
- Specific Pipe Fitting Shape Reducing Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 704059-060604
- Zoro # G3002767
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/8 in x 3/8 in x 1/4 in |
Fitting Side C Pipe Size | 1/2 in |
Fitting Thread Size | 5/8-18 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 2 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Pipe Size | 1/2 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/2 in |
Description
Reducing Tee, Application Air, Non-Potable Water, Potable Water, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Flare Angle 45 Degrees , Fitting Side C Connection Type MNPT, Fitting Material Brass, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Thread Size 5/8-18, Maximum Operating Temperature 250 Degrees F, Overall Length 2 in, Specific Fitting Shape Reducing Tee
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Gas Ball Valve, Texas Pattern, 1/2"x1/8" (B69121)
- B & K NIPPLE GALV 3""X CLOSE (570-001BC)
- DELTA Single Hole Only Mount, Commercial 1 Hole Single, Handle Kitchen Faucet (141-SS-DST)
- PARKER 1/4" Barb Brass Male Run Tee (231-6-4)
- ZORO SELECT Male Connector, 3/8 In., 1/4 In., PK10 (5RKZ1)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0808)
- ZORO SELECT Male Connector, 3/8 In., 1/4 In., PK10 (5RKZ2)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0806)
- ZORO SELECT 1/2" Female Flare Low Lead Brass Forged Nut (704018-08)
- ZORO SELECT Male Connector, 45 deg., Male Flare x MNPT (704048-0406)
- PARKER Male Straight Adapter, 45 deg., Flare (FAMS-88)
- Zoro Select Flared Tube Fittings