Shop All Galvanized Pipe Fittings
Zoro Select
Reducing Tee, Galv Iron, 3/8x3/8x1/2
Mfr # 783YE9
Zoro # G705574452
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Standards ASME B16.3, ASTM A197, FM Approved, NSF 61, UL Listed: NSF 372
- Fitting Side B Type NPT
- Fitting Thread Size B 3/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 783YE9
- Zoro # G705574452
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Fitting Thread Size B | 3/8"-18 |
Overall Length | 51 mm |
Fitting Thread Size A | 3/8"-18 |
Fitting Thread Size C | 1/2 in -14 |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
Reducing Tee, Malleable Iron, Galvanized, ASTM A197, Class Class 150, For Pipe Schedule 40, 3/8 in, Female, NPT, 3/8 In.-18, 3/8 in, Female, NPT, 3/8 In.-18, 1/2 in, Female, NPT, 1/2 in -14, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Belfield Towel Bar in Matte Black (YB6486BL)
- SANI-LAV Barrel Cartridge Repair Kit, Stainless Steel, Brass (N1BR)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect 3-Way Ball Valve (FSBBV312)
- ZORO SELECT Drum Tap Wrench, 3/4 To 1 3/4 In, Iron (3932)
- ZORO SELECT 1/2" FNPT Galvanized Union (1MPJ8)
- ZORO SELECT 4" FNPT Galvanized Coupling (2WJ46)
- ZORO SELECT 2-1/2" MNPT x 3/4" FNPT Galvanized Hex Bushing (511-994BC)
- ZORO SELECT 2-1/2" FNPT Galvanized Merchant Coupling (511-229)
- ZORO SELECT 1" FNPT Galvanized Union (5P960)
- ZORO SELECT 1-1/2" MNPT Galvanized Square Head Plug (5P914)
- LDR INDUSTRIES 311 B-112 BUSHING 1X1/2 GALV (501740)
- Zoro Select Galvanized Pipe Fittings