Shop All Black Pipe Fittings
Zoro Select
Reducing Tee, Galv Iron, 1-1/2x1/2x1-1/2
Mfr # 783YF3
Zoro # G005781475
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Standards ASME B16.3, ASTM A197, FM Approved, NSF 61, UL Listed: NSF 372
- Class Class 150
- Fitting Side A Outside Diameter 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 783YF3
- Zoro # G005781475
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Thread Size A | 1 1/2"-11.5 |
Overall Length | 3 9/16 in |
Fitting Side B Outside Diameter | 1 3/16 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side C Outside Diameter | 2 3/8 in |
Fitting Thread Size C | 1 1/2"-11.5 |
Fitting Thread Size B | 1/2 in -14 |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Description
Reducing Tee, Malleable Iron, Galvanized, ASTM A197, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, NPT, 2 3/8 in, 11 1/2, 1 1/2 In.-11.5, 1/2 in, Female, NPT, 1 3/16 in, 14, 1/2 in -14, 1 1/2 in, Female, NPT, 2 3/8 in, 11 1/2, 1 1/2 In.-11.5, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female BSPT, Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FE5)
- ZORO SELECT Female Socket, Cast Iron Wye (221320)
- SHARKBITE Push-to-Connect Elbow, 1/2 in x 3/8 in Tube Size, Brass, Brass (U272LF)
- RIDGID Bender, 315M Tube (36957)
- ZORO SELECT Female Socket, Cast Iron 1/16 Bend (ZFB220676)
- ZORO SELECT FNPT x Female Socket, Carbon Steel Threaded Outlet (4348000510)
- ZORO SELECT Nipple, For Air, 5/8 in I.D., Aluminum (ZUSA-PF-5666)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 300 (1LBZ1)
- ZORO SELECT FNPT, Malleable Iron Cross, Class 150 (521-009BC)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 150 (5P439)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKU5)
- Zoro Select Fittings