Shop All Carbon Steel Pipe Fittings
Zoro Select
Reducing Tee, Carbon Steel, 3178 psi
Mfr # 053-030-012
Zoro # G8114206
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class XS
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3" x 3" x 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 053-030-012
- Zoro # G8114206
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 3" x 1-1/2" |
Pipe Size (Fittings) | 3" x 3" x 1-1/2" |
Pipe Size | 1 1/2 in, 3 in |
Fitting Pipe Size | 3 in x 3 in x 1 1/2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Description
Reducing Tee, Carbon Steel, Class Class XS, 3 in, Butt Weld, 3 in, Butt Weld, 1 1/2 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Coupler x MNPT 1", AL (G100-B-AL)
- KINGSTON BRASS French Toilet Tank Lever, Polished Brass (KTFL2)
- ANVIL Split-Ring Hanger, 2"H, Malleable Iron (560500209)
- B & K Valve Gas Ball 3/4 (110-224HC)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 3591 psi (011-022-000)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 740 psi (340-020-000)
- ZORO SELECT Hex Nipple 1/4In, PK10 (5RLA3)
- ZORO SELECT Steel Adaptor 1/2X3/8 In (5RLC6)
- ZORO SELECT SW Outlet, Low Temp Steel, FSW, 1-1/2in. (300811350271)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 3124 psi (010-011-000)
- ZORO SELECT Eccentric Reducer, Carbon Steel, 2360 psi (092-020-002)
- Zoro Select Carbon Steel Pipe Fittings