Shop All Carbon Steel Pipe Fittings
Zoro Select
Reducing Tee, Carbon Steel, 2806 psi
Mfr # 052-012-010
Zoro # G8316542
product price: $85.55
/ea
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class STD
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/2" x 1-1/2" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 052-012-010
- Zoro # G8316542
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1-1/2" x 1" |
Pipe Size (Fittings) | 1-1/2" x 1-1/2" x 1" |
Pipe Size | 1 1/2 in, 1 in |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in x 1 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
Reducing Tee, Carbon Steel, Class Class STD, 1 1/2 in, Butt Weld, 1 1/2 in, Butt Weld, 1 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Mechanic Seat Blk Tub bottom (MS21-B)
- SMITH-COOPER 2" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385013240)
- IRONWERKS DESIGNS 1/2" x 3" Decorative Sandblast Iron Pipe Nipple, 10PK (SND-1/2x3-10)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 2" Pipe Size (1VEV5)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 740 psi (340-020-000)
- ZORO SELECT Tee, Low Temp Steel, FNPT, 2in. (4000300271)
- ZORO SELECT Hex Nipple, 1-1/2In, PK2 (5RLC1)
- ZORO SELECT Pipe Elbow 45 Deg, Carbon Steel, JIC, PK2 (5RLL7)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 1659 psi (010-050-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2583 psi (090-022-012)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 740 psi (340-060-000)
- Zoro Select Carbon Steel Pipe Fittings