Shop All Carbon Steel Pipe Fittings
Zoro Select
Reducing Tee, Carbon Steel, 2751 psi
Mfr # 053-040-032
Zoro # G8060193
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class XS
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 4" x 4" x 3 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 053-040-032
- Zoro # G8060193
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 4" x 3 1/2" |
Pipe Size | 3 1/2 in, 4 in |
Fitting Pipe Size | 4 in x 4 in x 3 1/2 in |
Fitting Side C Nominal Pipe Size | 3 1/2 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Description
Reducing Tee, Carbon Steel, Class Class XS, 4 in, Butt Weld, 4 in, Butt Weld, 3 1/2 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 6.5mm ID x 10mm OD, 100 Ft, Black (1PBT2)
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 7 1/2 In L (26100086307000)
- TECHNIFIT Fitting, PTC, Bulkhead Union, 3/8", B38BU (B38BU)
- ALLPOINTS Strainer, Drain , 7-3/4X2", S/S (1021110)
- ZORO SELECT Hex Nipple 1/2In, PK10 (5RLA6)
- ZORO SELECT Cap, Carbon Steel, 3422 psi (081-020-000)
- ZORO SELECT Coupling, 3/4 in., FNPT x FSW (1503006001)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 2360 psi (012-020-000)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 3591 psi (011-022-000)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-060-000)
- SMITH-COOPER SW Reducing Coupling, Forged, 3000, 2X3/4" (4308003642)
- Zoro Select Carbon Steel Pipe Fittings