Shop All Carbon Steel Pipe Fittings
Zoro Select
Reducing Tee, Carbon Steel, 2751 psi
Mfr # 053-040-022
Zoro # G8405555
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class XS
- Pipe Size - Pipe Fitting 4" x 4" x 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 053-040-022
- Zoro # G8405555
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 4" x 2-1/2" |
Pipe Size (Fittings) | 4" x 4" x 2-1/2" |
Pipe Size | 2 1/2 in, 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side C Nominal Pipe Size | 2 1/2 in |
Fitting Pipe Size | 4 in x 4 in x 2 1/2 in |
Description
Reducing Tee, Carbon Steel, Class Class XS, 4 in, Butt Weld, 4 in, Butt Weld, 2 1/2 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Tub and Shower Trim, Brushed Nickel, Wall (R89-070K)
- ELKAY Bottle Filler Regulator Kit, 1/4" Connection (98678C)
- DIXON Reducing Coupler/Adapter, 6 x 4 In, 75 psi (6040-DA-AL)
- LEGEND VALVE 1/2" X 2 CHROME NIPPLE NL (311-062CNL)
- ZORO SELECT Cap, Carbon Steel, 1659 psi (080-050-000)
- ZORO SELECT Eccentric Reducer, Carbon Steel, 2374 psi (093-060-030)
- ZORO SELECT Tee, Carbon Steel, 150, 1/2-14, FNPT, PK5 (5RLK6)
- ZORO SELECT Lateral, 45 deg., 1-1/2 in., NPT (3000300601)
- ZORO SELECT Pipe Elbow, Carbon Steel, 9/16-18, JIC, PK2 (5RLL0)
- ZORO SELECT Blind Raise Face, Carbon Steel, 285 psi (130-020-000)
- PARKER Reducing Adapter, Steel, 3/8 x 1/4 in (3/8 X 1/4 PTR-S)
- Zoro Select Carbon Steel Pipe Fittings