Shop All Carbon Steel Pipe Fittings
Zoro Select
Reducing Tee, Carbon Steel, 2374 psi
Mfr # 053-060-030
Zoro # G8284333
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class XS
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 053-060-030
- Zoro # G8284333
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" x 6" x 3" |
Pipe Size (Fittings) | 6" x 6" x 3" |
Pipe Size | 3 in, 6 in |
Fitting Pipe Size | 6 in x 6 in x 3 in |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Side C Nominal Pipe Size | 3 in |
Description
Reducing Tee, Carbon Steel, Class Class XS, 6 in, Butt Weld, 6 in, Butt Weld, 3 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT Brass Ball Valve Inline (G-PMFS-18)
- ZURN 1.5 gpm Faucet Aerator, 15/16"-27 Thread Size, Chrome, Brass (P6900-20J-GN)
- MOEN Toilet Flush Valve 1-1/2 (8310)
- AMERICAN STANDARD Valve Rebuild Kit, Brass (066289-0070A)
- ZORO SELECT Blind Raise Face, Carbon Steel, 285 psi (130-020-000)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2360 psi (090-020-010)
- ZORO SELECT Elbow 90 deg, Low Temp Steel, FSW, 1-1/2in. (3001300171)
- ZORO SELECT Street Elbow, 90 D, Carbon Steel, MNPT, PK5 (5RLH0)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-060-000)
- ZORO SELECT Socket Pipe Plug, Carbon Steel, MNPT, PK10 (5RLG0)
- ZORO SELECT Eccentric Reducer, Carbon Steel, 2374 psi (093-060-030)
- Zoro Select Fittings