Shop All Carbon Steel Pipe Fittings
Zoro Select
Reducing Tee, Carbon Steel, 2240 psi
Mfr # 052-030-020
Zoro # G8217027
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class STD
- Pipe Size - Pipe Fitting 3" x 3" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 052-030-020
- Zoro # G8217027
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 3" x 2" |
Pipe Size (Fittings) | 3" x 3" x 2" |
Pipe Size | 2 in, 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Pipe Size | 3 in x 3 in x 2 in |
Description
Reducing Tee, Carbon Steel, Class Class STD, 3 in, Butt Weld, 3 in, Butt Weld, 2 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (0310009808)
- PFISTER S/A Sprayer 34-Wy Tb (951-044Y)
- VIAIR Air Locker 5 pcs.Tank Fittings Kit, 1/4" (90006)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310090204)
- ZORO SELECT Elbow 45 deg, Low Temp Steel, FNPT, 1in. (2000300371)
- ZORO SELECT Hex Nipple 3/8In, PK10 (5RLA5)
- ZORO SELECT Street Elbow, 90 Deg, Carbon Steel, MNPT (5RLG8)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT, PK10 (5RLF3)
- ZORO SELECT Reducing Tee, Carbon Steel, 1895 psi (052-040-020)
- ZORO SELECT Reducing Tee, Carbon Steel, 1895 psi (052-040-030)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT (5RLF6)
- Zoro Select Fittings