Shop All Carbon Steel Pipe Fittings
Zoro Select
Reducing Tee, Carbon Steel, 1895 psi
Mfr # 052-040-030
Zoro # G8089697
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class STD
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 052-040-030
- Zoro # G8089697
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 4" x 3" |
Pipe Size (Fittings) | 4" x 4" x 3" |
Pipe Size | 3 in, 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Pipe Size | 4 in x 4 in x 3 in |
Description
Reducing Tee, Carbon Steel, Class Class STD, 4 in, Butt Weld, 4 in, Butt Weld, 3 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS 36" L, Smooth, Stainless Steel, Grab Bar, Satin (WGB5SS36)
- ACORN CONTROLS Clear PE Tubing, 1/4" O.D. x 10 Ft. (2160-010-199)
- ALFI BRAND ALFI brand ABC803 White 25" Rectangular Drop In Ceramic Sink with Faucet Hole (ABC803)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 5/8" OD x 10 Ft. L (ZUSA-HT-58)
- ZORO SELECT Street Elbow, 90 D, Carbon Steel, 150, MNPT (5RLH3)
- ZORO SELECT Pipe Elbow 45 Deg, Carbon Steel, JIC, PK2 (5RLL8)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 1324 psi (012-080-000)
- ZORO SELECT Socket Pipe Plug, Carbon Steel, MNPT, PK10 (5RLF9)
- ZORO SELECT Cap, Carbon Steel, 1895 psi (080-040-000)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-030-000)
- PARKER Hex Head Plug, Carbon Steel, 1/2 In, MNPT (8 PH-S)
- Zoro Select Carbon Steel Pipe Fittings