Shop All Carbon Steel Pipe Fittings
Zoro Select
Reducing Tee, Carbon Steel, 1895 psi
Mfr # 052-040-020
Zoro # G7891721
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class STD
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 052-040-020
- Zoro # G7891721
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 4" x 2" |
Pipe Size (Fittings) | 4" x 4" x 2" |
Pipe Size | 2 in, 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Pipe Size | 4 in x 4 in x 2 in |
Fitting Side B Nominal Pipe Size | 4 in |
Description
Reducing Tee, Carbon Steel, Class Class STD, 4 in, Butt Weld, 4 in, Butt Weld, 2 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, 316 SS (4353010200)
- PRIME-LINE 10-3/4 in., White Plastic, Curved Splash Guard Accessory 1 Set (M 6086)
- KOHLER Pressure Balance Valve Cartridge, 2" L (K-GP800820)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, Swivel, Brass 1/4" x 1/8" Male NPT (B14-01ML)
- ZORO SELECT Lap Joint, Carbon Steel, 740 psi (351-010-000)
- ZORO SELECT Run Tee, Carbon Steel, 1-5/16-12, JIC (5RLN5)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2583 psi (090-022-012)
- ZORO SELECT Hex Nipple 1", PK5 (5RLA9)
- ZORO SELECT Pipe Elbow 45 Deg, Carbon Steel, JIC, PK2 (5RLL7)
- ZORO SELECT Pipe Elbow, Carbon Steel, 9/16-18, JIC, PK2 (5RLL0)
- PARKER Coupling, Steel, 3/4 in Pipe Size, FNPTF (3/4 GG-S)
- Zoro Select Carbon Steel Pipe Fittings