Shop All Carbon Steel Pipe Fittings
Zoro Select
Reducing Tee, Carbon Steel, 1324 psi
Mfr # 052-080-060
Zoro # G8136134
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class STD
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 052-080-060
- Zoro # G8136134
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" x 8" x 6" |
Pipe Size | 6 in, 8 in |
Fitting Side C Nominal Pipe Size | 6 in |
Fitting Side B Nominal Pipe Size | 8 in |
Fitting Side A Nominal Pipe Size | 8 in |
Fitting Pipe Size | 8 in x 8 in x 6 in |
Description
Reducing Tee, Carbon Steel, Class Class STD, 8 in, Butt Weld, 8 in, Butt Weld, 6 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Compression Low Lead Brass Insert (700561-08)
- RHEEM-RUUD 10 gal., 208 VAC, 14.4 Amps, Commercial Mini Tank Water Heater (EGSP10 208V)
- CASH VALVE Pressure Regulator, 1 In, 55 to 100 psi (BZESSSZTS01AD4-0078)
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Brushed Nickel (P-3230-BN)
- ZORO SELECT Lap Joint, Carbon Steel, 285 psi (151-011-000)
- ZORO SELECT Cap, Carbon Steel, 2041 psi (080-032-000)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 4065 psi (010-003-000)
- ZORO SELECT Reducing Tee, Carbon Steel, 1895 psi (052-040-030)
- ZORO SELECT Blind Raise Face, Carbon Steel, 285 psi (130-020-000)
- ZORO SELECT Hex Nipple 1/2In, PK10 (5RLA6)
- PARKER Hex Head Plug, Steel, 5/16 in, Male SAE (5 P5ON-S)
- Zoro Select Carbon Steel Pipe Fittings