Shop All Ductile Iron Pipe Fittings
Zoro Select
Reducing Tee, 8"x6"x8", 125, Flg, Black
Mfr # 4319002034
Zoro # G1556989
product price: $778.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$778.99
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 8" x 6" x 8"
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4319002034
- Zoro # G1556989
- UPC # 092201254306
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" x 6" x 8" |
Pipe Size (Fittings) | 8" x 6" x 8" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Reducing Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Item | Reducing Tee |
Description
Reducing Tee,8 In.x6 In.x8 In.,125,Flg,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Pipe Repair Clamp Ss 1-1/2X6 (160-707)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-0X)
- ZORO SELECT PVC Female Adapter Tee, Insert x Insert x FNPT, 3/4 in Pipe Size (1402007)
- CHICAGO FAUCET Chicago Faucet Company 283637 Ecast Fct Naiad Unit (283637)
- ZORO SELECT Concentric Reducer, 6" x 4", Iron, 1000 psi (0390028967)
- ZORO SELECT Elbow, 45 Degrees, 6", Iron, 1000 psi (0390014942)
- ZORO SELECT Concentric Reducer, 12"x6", 125, Flg, Black (4319000440)
- ZORO SELECT Concentric Reducer, 18"x16", 125, Flg, Black (4319000500)
- ZORO SELECT Elbow, 45 deg, 16,125, Flg, Black (4319001360)
- ZORO SELECT Reducing Tee, 10"x4", 125, Flg, Black (4319002042)
- ZORO SELECT Tee, 3", Iron, 1000 psi (0390016848)
- Zoro Select Ductile Iron Pipe Fittings