Shop All Ductile Iron Pipe Fittings
Zoro Select
Reducing Tee, 8"x4", 125, Flg, Black
Mfr # 4319002014
Zoro # G1557077
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$571.99
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 8" x 4"
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4319002014
- Zoro # G1557077
- UPC # 092201254252
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" x 4" |
Pipe Size (Fittings) | 8" x 4" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Reducing Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Item | Reducing Tee |
Description
Reducing Tee,8 In.x4 In.,125,Flg,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Assorted " Dia., Polyethylene, White/Plastic Finish, Assortment, Washer (1PPB5)
- SLOAN Vacuum Breaker Assembly, 3/4" x 10 1/2", For use with Regal Flushometers (V500AA 3/4 X 10 1/2)
- ZORO SELECT 1/4" Malleable Iron 90 Degree Elbow (4316000450)
- ZORO SELECT 2" x 3/4" Male Threaded x Male Threaded Carbon Steel Swage Nipple Class STD (3964533301)
- ZORO SELECT Reducing Tee, 8"x3", 125, Flg, Black (4319002010)
- ZORO SELECT Flange, 6", Iron, 300 psi (0390201184)
- ZORO SELECT Tee, 16,125, Flg, Black (4319002360)
- ZORO SELECT Elbow, 90 deg, 10", 125, Flg, Black (4319000828)
- ZORO SELECT Concentric Reducer, 3" x 2", 1000 psi (0390028447)
- ZORO SELECT Cap, 8", Iron, 800 psi (0390030385)
- ZORO SELECT Concentric Reducer, 6" x 3", Iron, 1000 psi (0390028926)
- Zoro Select Ductile Iron Pipe Fittings