Shop All Ductile Iron Pipe Fittings
Zoro Select
Reducing Tee, 8"x3", 125, Flg, Black
Mfr # 4319002010
Zoro # G1557110
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$623.99
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 8" x 3"
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4319002010
- Zoro # G1557110
- UPC # 092201254245
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" x 3" |
Pipe Size (Fittings) | 8" x 3" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Reducing Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Item | Reducing Tee |
Description
Reducing Tee,8 In.x3 In.,125,Flg,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Devonshire Widespread Bathroom Sink F (394-4-BN)
- PARKER TUBE X NPT MANUAL BRASS 3/8IN BALL VALVE (6M-B6LJ-BP)
- BECK 2" MNPT x 10-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331040402)
- ZORO SELECT 90 Elbow, Brass, 1 in, F BPST, Class 125 (ZUSA-PF-10367)
- ZORO SELECT Reducing Tee, 8"x4", 125, Flg, Black (4319002014)
- ZORO SELECT Concentric Reducer, 12"x8", 125, Flg, Black (4319000444)
- ZORO SELECT Flange, 2-1/2", Iron, 300 psi (0390201028)
- ZORO SELECT Elbow, 45 Degrees, 3", Iron, 1000 psi (0390014827)
- ZORO SELECT Reducing Tee, 8"x6"x8", 125, Flg, Black (4319002034)
- ZORO SELECT Concentric Reducer, 18"x6", 125, Flg, Black (4319000488)
- ZORO SELECT Tee, 2", Iron, 1000 psi (0390016806)
- Zoro Select Ductile Iron Pipe Fittings