Shop All Stainless Steel Pipe Fittings
Zoro Select
Reducing Tee, 304 SS, 2 x 2 x 1/2 in
Mfr # 4381018090
Zoro # G500441614
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material Stainless Steel
- Pipe Size 1/2 in, 2 in
- Pipe Fitting Connection Type Butt Weld Butt Weld Butt Weld
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381018090
- Zoro # G500441614
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/2 in, 2 in |
Fitting Pipe Size | 2 in x 2 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Details
Specific Fitting Shape | Reducing Tee |
Pipe Fitting Material | Stainless Steel |
Item | Reducing Tee |
Pipe Fitting Connection Type | Butt Weld Butt Weld Butt Weld |
Color | Silver |
Standards | ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43 |
Connection Type | Butt Weld |
Fitting Side C Type | Butt Weld |
Fitting Side B Type | Butt Weld |
Material Grade | 304 |
Maximum Operating Pressure | Refer to Specification |
Fitting Side A Type | Butt Weld |
Fitting Shape | Tee |
Fitting Material | 304 Stainless Steel |
Includes Pre-Applied Thread Sealant | No |
Pressure Level | Medium Pressure (300-999 psi) |
For Pipe Schedule | 40 |
Includes Seal | No |
Description
Reducing Tee, Stainless Steel, 304, For Pipe Schedule 40, 2 in, Butt Weld, 2 in, Butt Weld, 1/2 in, Butt Weld, Refer to Specification Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Tubing, 0.25 IDx3/8 in OD, 100 ft, Natural (PTFE-0406X100)
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, Normally Closed, 1/4 in Pipe Size (8320G184MS)
- RIDGID Pipe Inspection Camera Reel, 200 ft L (RM200A)
- ALPINE INDUSTRIES Stainless Steel Hand Dryer Wall Guard (400-WALLG)
- ZORO SELECT Reducing Tee, 304 SS, 4 x 4 x 2", Buttweld (4381018230)
- ZORO SELECT 1/8" MNPT 316 SS Hex Socket Plug (60SP112N018)
- ZORO SELECT 3" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010870)
- ZORO SELECT 1-1/4" Welded SS Slip-On Flange (4HWT3)
- ZORO SELECT 1/2" MNPT x FNPT 316 SS Street 90 Degree Elbow (2UA11)
- ZORO SELECT 1-1/2" x 1" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTW4)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Elbow - 3/4" x 1/2" FNPT (ZUSA-PF-296)
- Zoro Select Stainless Steel Pipe Fittings