Shop All Black Pipe Fittings
Zoro Select
Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee
Mfr # 783Y69
Zoro # G905781476
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Material Grade ASTM A197
- Fitting Side C Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 783Y69
- Zoro # G905781476
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Thread Size C | 2"-11.5 |
Fitting Thread Size A | 3"-8 |
Fitting Thread Size B | 3"-8 |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side C Outside Diameter | 2 15/16 in |
Overall Length | 5 in |
Fitting Side A Outside Diameter | 4 1/4 in |
Fitting Side B Outside Diameter | 4 1/4 in |
Fitting Side B Nominal Pipe Size | 3 in |
Thread Size | 3"-8 x 3"-8 x 2"-11.5 |
Pipe Size | 2 in, 3 in |
Fitting Pipe Size | 3 in x 3 in x 2 in |
Description
Reducing Tee, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 3 in, Female, NPT, 4 1/4 in, 8, 3 In.-8, 3 in, Female, NPT, 4 1/4 in, 8, 3 In.-8, 2 in, Female, NPT, 2 15/16 in, 11 1/2, 2 In.-11.5, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERICK Float Valve, 1/2 In, PVC, Bulkhead Mount (PT050525)
- ZORO SELECT Reducing Adapter, Brass, 1/2 x 1/4 in (ZUSA-PF-9026)
- ANVIL 112 1BLK MI BRACE COMP FITTING (0500013602)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/4 in Pipe Size (8262H263)
- ZORO SELECT 1/2" x 1/4" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKR9)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793F27)
- ZORO SELECT Reducing Tee, Galv Iron, 1-1/2x1/2x1-1/2 (783YF3)
- ZORO SELECT 3" Malleable Iron Tee (4316002768)
- ZORO SELECT 3/4" x 3/4" x 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P486)
- ZORO SELECT 2" Female NPSC x Female NPSC Steel Merchant Coupling Class 150 (71108)
- ANVIL 2" x 1" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (0310010608)
- Zoro Select Black Pipe Fittings