Shop All Black Pipes
Zoro Select
Reducing Tee, 3 In. x 3 In. x 1 In.
Mfr # 783Y70
Zoro # G705781485
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Overall Length 4 in
- Fitting Side C Gender Female
- Fitting Side B Outside Diameter 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 783Y70
- Zoro # G705781485
- Country of Origin Thailand
- Category Black Pipes
Dimensions
Overall Length | 4 in |
Fitting Side B Outside Diameter | 4 1/4 in |
Fitting Thread Size A | 3"-8 |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Thread Size C | 1"-11.5 |
Fitting Side A Outside Diameter | 4 1/4 in |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side C Outside Diameter | 1 3/4 in |
Fitting Thread Size B | 3"-8 |
Pipe Size | 1 in, 3 in |
Thread Size | 3"-8 x 3"-8 x 1"-11.5 |
Fitting Pipe Size | 3 in x 3 in x 1 in |
Description
Reducing Tee, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 3 in, Female, NPT, 4 1/4 in, 8, 3 In.-8, 3 in, Female, NPT, 4 1/4 in, 8, 3 In.-8, 1 in, Female, NPT, 1 3/4 in, 11 1/2, 1 In.-11.5, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 1/4" x 1/8" Pipe Size (706110-0402)
- DELTA Trinsic Monitor® 17 Series H2Okinetic® Shower Trim Matte Black (T17259-BL)
- KOHLER Escutcheon, 1224552-CP (1224552-CP)
- ZORO SELECT 1/2" x 3/8" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTR3)
- ZORO SELECT 3/4" MNPT x 10 ft. TBE Black Pipe Sch 40 (584-1200)
- ZORO SELECT 1-1/4" MNPT x 6 ft. TBE Black Pipe Sch 80 (90723)
- ZORO SELECT 1-1/2" x 2-1/2" Black Pipe Nipple Sch 160 (82803)
- ZORO SELECT 3/4" x 5" Black Pipe Nipple Sch 80 (1LMG5)
- ZORO SELECT 2" x 12" Black Pipe Nipple Sch 80 (40916)
- ZORO SELECT 3/4" x 9" Black Pipe Nipple Sch 80 (90513)
- BECK 1/2" x 4-1/2" Black Pipe Nipple Sch 80 (0332615400)
- Zoro Select Black Pipes