Shop All Galvanized Pipe Fittings
Zoro Select
Reducing Tee, 2"x1-1/4", 300 gal.
Mfr # 4316012126
Zoro # G1553373
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Shape Tee
- Pipe Size - Pipe Fitting 2" x 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4316012126
- Zoro # G1553373
- UPC # 092201230744
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/4" |
Details
Item | Reducing Tee |
Specific Fitting Shape | Reducing Tee |
Basic Pipe Fitting Shape | Tee |
Description
Reducing Tee,2 In.x1-1/4 In.,300 gal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMG 1 in. Lead Free Brass SWT x SWT Ball Valve (94ALF20501TMG)
- HOSE MASTER 3/4" Dia x 24" L 316 SS Flexible Metal Hose (GZ075SM240)
- PFISTER Pfister Vlv S/A 049 Sl Hot (900-0360)
- LEGEND VALVE 1/4" X 3" BRASS NIPPLE (311-024)
- ZORO SELECT 1" FNPT Galvanized Coupling (1LBP2)
- ZORO SELECT Reducing Coupling, 1-1/2"x1", 300 gal. (4316011422)
- ZORO SELECT 2" MNPT x 1-1/2" FNPT Galvanized Hex Bushing (511-987HN)
- ZORO SELECT 3" MNPT x 1-1/2" FNPT Galvanized Hex Bushing (2WJ82)
- ZORO SELECT 3/4" FNPT Galvanized Cross (5P986)
- ZORO SELECT 3/4" FNPT Galvanized Coupling (1MPH2)
- ZORO SELECT 1/2" MNPT Galvanized Square Head Plug (5P910)
- Zoro Select Fittings