Shop All Black Pipe Fittings
Zoro Select
Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee
Mfr # 783Y67
Zoro # G505781463
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Fitting Side A Type NPT
- Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 783Y67
- Zoro # G505781463
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Thread Size C | 1 1/2"-11.5 |
Fitting Thread Size B | 1 1/2"-11.5 |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Fitting Side A Outside Diameter | 2 15/16 in |
Fitting Thread Size A | 2"-11.5 |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Side C Outside Diameter | 2 3/8 in |
Overall Length | 3 15/16 in |
Thread Size | 2"-11.5 x 1 1/2"-11.5 x 1 1/2"-11.5 |
Fitting Pipe Size | 2 in x 2 1/2 in x 1 1/2 in |
Description
Reducing Tee, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 2 15/16 in, 11 1/2, 2 In.-11.5, 2 1/2 in, Female, NPT, 2 3/8 in, 11 1/2, 1 1/2 In.-11.5, 1 1/2 in, Female, NPT, 2 3/8 in, 11 1/2, 1 1/2 In.-11.5, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cushion Clamp Clamp, 1 In Wall, 3/4 In (UX3410)
- SYMMONS Washer/Gasket, For Symmons (TA-9)
- MOEN Lift Rod Kit - (12694)
- DELTA Delta 86T5/86T6 Metering Urinal Valve (86T505)
- ZORO SELECT Socket Cast Iron No Hub Blind Plug (222484)
- ZORO SELECT Socket x Socket Cast Iron Tapped 1/4 Bend (220330)
- ZORO SELECT 2" Female NPT Malleable Iron Cap Class 150 (5P539)
- ZORO SELECT 2-1/2" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (521-009BC)
- ZORO SELECT 3" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (1MNN2)
- ZORO SELECT Black Nipple, Welded, 3/4x8 (793MY1)
- ANVIL 3/4" Socket Socket Black Forged Steel Union Class 3000 (0362501009)
- Zoro Select Fittings