Shop All Galvanized Pipe Fittings
Zoro Select
Reducing Tee, 2"x1-1/2", 300 gal.
Mfr # 4316012128
Zoro # G1553522
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Shape Tee
- Pipe Size - Pipe Fitting 2" x 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4316012128
- Zoro # G1553522
- UPC # 092201230751
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/2" |
Details
Item | Reducing Tee,2"x1-1/2",300 gal. |
Specific Fitting Shape | Reducing Tee |
Basic Pipe Fitting Shape | Tee |
Description
Reducing Tee,2 In.x1-1/2 In.,300 gal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Pipe Saddle, 12" L, 7.57" H, 5.25" W, Black (SAS525B)
- JONES STEPHENS Shower Head, 1 3/4", Adj, Brass (S01008)
- KOHLER Lav Drain, Non-Remvble Stpr W/O Ovrflw (7127-BN)
- ZORO SELECT 3/4" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTR7)
- ZORO SELECT 1/8" MNPT Galvanized Square Head Plug (5P907)
- ZORO SELECT 2" x 1/2" FNPT Galvanized Reducer (0811089812)
- ZORO SELECT 1" FNPT Galvanized Coupling (5P921)
- ZORO SELECT 1-1/2" x 1" x 1" FNPT Galvanized Reducing Tee (0811047612)
- ZORO SELECT 1-1/2" MNPT Galvanized Square Head Plug (5P914)
- ZORO SELECT 1" x 3/4" FNPT Galvanized Reducer (1XKW1)
- LEGEND VALVE 1-1/4 " X 3/4 " GALV. HEX BUSH (352-617)
- Zoro Select Fittings