Shop All Black Pipe Fittings
Zoro Select
Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee
Mfr # 783Y64
Zoro # G205781497
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Fitting Thread Size B 2"-11.5
- Fitting Side B Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 783Y64
- Zoro # G205781497
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Thread Size B | 2"-11.5 |
Fitting Side B Outside Diameter | 2 15/16 in |
Overall Length | 3 7/16 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Thread Size A | 2"-11.5 |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Thread Size C | 1"-11.5 |
Fitting Side A Outside Diameter | 2 15/16 in |
Fitting Side C Outside Diameter | 1 3/4 in |
Fitting Side C Nominal Pipe Size | 1 in |
Pipe Size | 1 in, 2 in |
Thread Size | 2"-11.5 x 2"-11.5 x 1"-11.5 |
Fitting Pipe Size | 2 in x 2 in x 1 in |
Description
Reducing Tee, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 2 15/16 in, 11 1/2, 2 In.-11.5, 2 in, Female, NPT, 2 15/16 in, 11 1/2, 2 In.-11.5, 1 in, Female, NPT, 1 3/4 in, 11 1/2, 1 In.-11.5, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 45 Elbow, 316 SS, 1/4 in, FNPT x FNPTF (1/4 DD45-SS)
- ZORO SELECT CPVC Tee, CTS, Schedule SDR-11, 1-1/2" Pipe Size, CTS Hub (4101-015)
- DELTA Trinsic 3-Setting 2-Port Diverter Trim Chrome (T11859)
- TECHNIFIT Fitting, PTC, Plug-In Reducer, Brass, 1/4" to 3/8" (B14-38R)
- ZORO SELECT Reducing Elbow, 90 Deg, Iron, 1/2x1/4 in. (783YE4)
- ZORO SELECT Black Nipple, Welded, 3/4x5 (793MX8)
- ZORO SELECT 1/2" Female NPT x Female NPT Malleable Iron Coupling Class 300 (1LBY5)
- ZORO SELECT Socket x Socket x Socket Cast Iron Double 1/4 Bend (220402)
- ZORO SELECT Socket x Socket x Socket Cast Iron No-Hub Tapped Wye (221386)
- ZORO SELECT Male NPT x Female NPT Malleable Iron Hex Bushing (783YC4)
- ZORO SELECT 2" NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (4316000464)
- Zoro Select Fittings