Shop All Ductile Iron Pipe Fittings
Zoro Select
Reducing Tee, 10"x4", 125, Flg, Black
Mfr # 4319002042
Zoro # G1557022
product price: $799.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$799.99
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 10" x 4"
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4319002042
- Zoro # G1557022
- UPC # 092201254320
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 10" x 4" |
Pipe Size (Fittings) | 10" x 4" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | Reducing Tee |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Item | Reducing Tee |
Description
Reducing Tee,10 In.x4 In.,125,Flg,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 3/8" Compr Stainless Steel Ball Valve Inline (H-700-SS-L-3/8-T-LD)
- AMERICAN STANDARD Swing Spout Seal Kit, For Use w/2TGY9 (012087-0070A)
- VITAPUR Quick Connect Filter, 0.2 gpm, 0.001 Micron, 4" O.D., 8 3/4 in H (GWF3)
- LASCO FITTINGS Reducing Tee, 1/2 x 1/2 x 1/8 in, PVC (402071)
- ZORO SELECT Bull Head Tee, 8"x10", 125, Flg, Black (4319000054)
- ZORO SELECT Base Elbow, 90 deg, 8", 125, Black (4319000006)
- ZORO SELECT Reducing Tee, 4" x 4" x 3", Iron, 1000 psi (0390017440)
- ZORO SELECT Concentric Reducer, 8"x5", 125, Flg, Black (4319000408)
- ZORO SELECT Elbow, 90 deg, 18", 125, Flg, Black (4319000848)
- ZORO SELECT Clamp-T w/GroovedBranch, 6x2", Iron, 500psi (0390173631)
- GRUVLOK Flexible Coupling, Ductile Iron, 2 1/2 in (0390000289)
- Zoro Select Ductile Iron Pipe Fittings