Zoro Select

FNPT, Malleable Iron Reducing Tee


product price: $3.75
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Pipe Fitting Material Malleable Iron
  • Specific Fitting Shape Reducing Tee
  • Fitting Connection Type FNPT
  • Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
  • Includes Pre-Applied Thread Sealant No
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Fitting Side C Outside Diameter 2 1/8 in
Fitting Thread Size C 1 1/4"-11.5
Fitting Side B Nominal Pipe Size 1 in
Fitting Side B Outside Diameter 1 3/4 in
Fitting Side A Outside Diameter 2 1/8 in
Pipe Size (Fittings) 1-1/4" x 1"
Fitting Thread Size A 1 1/4"-11.5
Fitting Side C Nominal Pipe Size 1 1/4 in
Fitting Thread Size B 1"-11.5
Overall Length 3 3/8 in
Fitting Side A Nominal Pipe Size 1 1/4 in
Thread Size 1 1/4"-11.5 x 1"-11.5 x 1 1/4"-11.5

Description

Reducing Tee, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 2 1/8 in, 11 1/2, 1 1/4 In.-11.5, 1 in, Female, NPT, 1 3/4 in, 11 1/2, 1 In.-11.5, 1 1/4 in, Female, NPT, 2 1/8 in, 11 1/2, 1 1/4 In.-11.5, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.