Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducing Tee
Mfr # 783Y62
Zoro # G005781482
product price: $4.79
/ea
Not eligible for select promotions
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type FNPT
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Fitting Side B Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 783Y62
- Zoro # G005781482
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Thread Size C | 1 1/2"-11.5 |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Thread Size A | 1 1/2"-11.5 |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side C Outside Diameter | 2 3/8 in |
Fitting Thread Size B | 3/4 in -14 |
Pipe Size (Fittings) | 1-1/2" x 3/4" |
Fitting Side B Outside Diameter | 1 7/16 in |
Overall Length | 3 11/16 in |
Thread Size | 1 1/2"-11.5 x 3/4 in -14 x 1 1/2"-11.5 |
Description
Reducing Tee, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 2 3/8 in, 11 1/2, 1 1/2 In.-11.5, 3/4 in, Female, NPT, 1 7/16 in, 14, 3/4 in -14, 1 1/2 in, Female, NPT, 2 3/8 in, 11 1/2, 1 1/2 In.-11.5, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 4", Cast Iron Hex Head Plug (0318903200)
- ANVIL FNPT, Black Forged Steel Union, Class 3000 (0361501208)
- PARKER 1/8" Compression Brass Insert 10PK (63PT-2-23)
- ZORO SELECT 4" FNPT Galvanized Merchant Coupling (511-231)
- ZORO SELECT Female Socket, Cast Iron Tap Adapter (222244)
- ZORO SELECT MNPT, Malleable Iron Square Head Plug, Class 150 (5P547)
- ZORO SELECT FNPT, Black Forged Steel Union (1MND7)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (521-916BC)
- ZORO SELECT FNPT, Black Forged Steel Tee, Class 3000 (1MMX9)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P500)
- ANVIL MNPT x FNPT, Cast Iron Hex Bushing (0318907482)
- Zoro Select Black Pipe Fittings