Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducing Tee
Mfr # 783Y63
Zoro # G305781489
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type FNPT
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 783Y63
- Zoro # G305781489
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Overall Length | 3 9/16 in |
Fitting Thread Size C | 1 1/2"-11.5 |
Fitting Side A Outside Diameter | 2 3/8 in |
Pipe Size (Fittings) | 1-1/2" x 1/2" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Thread Size B | 1/2 in -14 |
Fitting Side B Outside Diameter | 1 3/16 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Thread Size A | 1 1/2"-11.5 |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side C Outside Diameter | 2 3/8 in |
Thread Size | 1 1/2"-11.5 x 1/2 in -14 x 1 1/2"-11.5 |
Description
Reducing Tee, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 2 3/8 in, 11 1/2, 1 1/2 In.-11.5, 1/2 in, Female, NPT, 1 3/16 in, 14, 1/2 in -14, 1 1/2 in, Female, NPT, 2 3/8 in, 14, 1 1/2 In.-11.5, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI 2HoleCushionedClampTubeS11/4In, L3 1/64In (020MS024)
- SLOAN Royal 110 Ess (3450147)
- DELTA Cartridge, 6Set Dvrtr (RP51919)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 1/2" Pipe Size (VS2202P-8-8)
- ZORO SELECT FNPT, Carbon Steel Merchant Coupling (783Y99)
- ZORO SELECT MNPT, Steel Magnetic Hex Recessed Head Plug, Class 150 (5034011)
- ZORO SELECT Flanged x Socket Weld, Steel Pipe Flange (BULK-PF-521)
- ZORO SELECT Female Socket, Cast Iron Wye (221318)
- ZORO SELECT Socket Weld, Black Forged Steel Tee, Class 3000 (1MNR5)
- ZORO SELECT Female Socket, Cast Iron Combination Wye and 1/8 Bend (221694)
- B & K STZ Industries 3/4 in. FIP each Black Malleable Iron Cap (310UPCA-34)
- Zoro Select Black Pipe Fittings