Shop All Black Pipe Fittings
Zoro Select
Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee
Mfr # 783Y60
Zoro # G105781450
product price: $4.89
/ea
Not eligible for select promotions
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Fitting Side B Gender Female
- Fitting Side A Outside Diameter 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 783Y60
- Zoro # G105781450
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Fitting Thread Size A | 1 1/2"-11.5 |
Overall Length | 3 in |
Fitting Thread Size B | 1 1/2"-11.5 |
Fitting Thread Size C | 3/4 in -14 |
Fitting Side C Outside Diameter | 1 7/16 in |
Thread Size | 1 1/2"-11.5 x 1 1/2"-11.5 x 3/4 in -14 |
Pipe Size | 1 1/2 in, 3/4 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in x 3/4 in |
Description
Reducing Tee, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 2 3/8 in, 11 1/2, 1 1/2 In.-11.5, 1 1/2 in, Female, NPT, 2 3/8 in, 11 1/2, 1 1/2 In.-11.5, 3/4 in, Female, NPT, 1 7/16 in, 14, 3/4 in -14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Butt Weld T316L SS Long Tangent 90 Degree Elbow (E2S-6L1.0)
- AEROFLEX 2-5/8" x 6 ft. Pipe Insulation, 1/2" Wall (322-AC25812)
- VIEGA Viega MegaPress 90 elbow, 2" x 2" (95025)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4188A005.020)
- ZORO SELECT 2" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 300 (1LBX1)
- ZORO SELECT Socket x Socket Cast Iron 1/8 Bend (ZFB220606)
- ZORO SELECT 2" x 3/4" Male Threaded x Male Threaded Carbon Steel Swage Nipple Class STD (3964533301)
- ZORO SELECT 3" Female NPT x Female NPT Malleable Iron Coupling Class 150 (2WU60)
- ZORO SELECT 2" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (1MNA8)
- ZORO SELECT 2-1/2" Malleable Iron Coupling (4316000366)
- SMITH-COOPER 6" Black Threaded Bar Plug (81893288)
- Zoro Select Fittings