Shop All Black Pipe Fittings
Zoro Select
Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee
Mfr # 783Y61
Zoro # G705781461
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Maximum Operating Pressure 300 psi
- Low Lead Compliance Level Not Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 783Y61
- Zoro # G705781461
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Thread Size B | 1 1/2"-11.5 |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Side C Outside Diameter | 1 3/16 in |
Overall Length | 2 13/16 in |
Fitting Thread Size C | 1/2 in -14 |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Thread Size A | 1 1/2"-11.5 |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in x 1/2 in |
Thread Size | 1 1/2"-11.5 x 1 1/2"-11.5 x 1/2 in -14 |
Pipe Size | 1 1/2 in, 1/2 in |
Description
Reducing Tee, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 2 3/8 in, 11 1/2, 1 1/2 In.-11.5, 1 1/2 in, Female, NPT, 2 3/8 in, 11 1/2, 1 1/2 In.-11.5, 1/2 in, Female, NPT, 1 3/16 in, 14, 1/2 in -14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 1-1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (1LTX9)
- JOHNSON CONTROLS Elec Act, 27 In.-lb., Proportional, 24VAC (VA9203-GGB-2Z)
- WATTS Water Pressure Reducing Valve, 2in, 50 psi (LFU5B-Z3)
- OATEY 5 " PVC, Stainless Steel General Purpose Drain (43583)
- ZORO SELECT 2" x 2" x 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0810049619)
- ZORO SELECT 4" x 2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (2WV11)
- ZORO SELECT Female NPT x Female NPT Malleable Iron Reducer (783Y92)
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC500)
- ZORO SELECT 3" x 2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (521-908BC)
- ZORO SELECT 2-1/2" x 1-1/2" Female NPT x Female NPT Malleable Iron Reducer Class 150 (2WU77)
- ZORO SELECT 1" Female NPT x Female NPT Malleable Iron Union Class 300 (1LCA7)
- Zoro Select Fittings